

€111.05/ pieceexcl. VAT
€134.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | ST8 |
Construction type housing | For T-slot |
Operating voltage at DC | from 10 to 30 V |
Type of switching output | PNP |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable |
Cable length | 10 m |
Material of cable sheath | PVC |
Ambient temperature | from -25 to 75 °C |
Degree of protection (IP) | IP65/IP67 |