

€2.26/ pieceexcl. VAT
€2.73incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | QR1-S |
Manufacturer ID | 2123208000 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 8 mm |
Stem Outside Diameter | 8 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from 0 to 60 °C |