AVENTICS

AVENTICS 1827009639 bowl NL1-CLS-PNB-HO

  • ERIKS:12613835
Image 1
Save to list

€23.36/ pieceexcl. VAT

€28.27incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
AS1-CLS
Function
Substitute reservoir
Drain type
Semi automatic
Bowl Material
Polycarbonate
Operating temperature
from -10 to 50 °C
Weight
85 g
Container volume
0.016 l