

€34.20/ pieceexcl. VAT
€41.38incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL4-CLS, NL6-CLS |
Function | Substitute reservoir |
Drain type | Semi automatic |
Bowl Material | Polycarbonate |
Operating temperature | from -10 to 60 °C |
Maximum operating pressure | 16 |
Weight | 170 g |
Container volume | 0.05 l |