

€37.32/ pieceexcl. VAT
€45.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL4-CBS, NL4-CLA, NL6-CBS |
Function | Substitute reservoir |
Bowl Material | Polycarbonate |
Operating temperature | from -10 to 60 °C |
Maximum operating pressure | 16 |
Weight | 150 g |
Container volume | 0.125 l |