AVENTICS

AVENTICS 1827009334 bowl kunststof NL2-CLS-PNB-HO

  • ERIKS:23575452
Image 1
Save to list

€32.23/ pieceexcl. VAT

€39.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
NL2-CLS
Function
Substitute reservoir
Drain type
Semi automatic
Bowl Material
Polycarbonate
Operating temperature
from -10 to 50 °C
Maximum operating pressure
16
Weight
90 g
Container volume
0.025 l