AVENTICS

AVENTICS 1827001290 CM1-MP2-040-FO-AL-ISO15552 achterscharnier

  • ERIKS:24104815
Image 1
Save to list

€30.51/ pieceexcl. VAT

€36.92incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
CM1
Material
Aluminium
Suitable for diameter
40 mm