

€13.22/ pieceexcl. VAT
€16.00incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | SI1 |
Housing material | Sinterbronze |
Flow rate at 6 Bar | 7100 l/min |
Port thread type | BSPP (G) |
Port Size | 1/2 |
Operating temperature | from -25 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 90 |