

€4.46/ pieceexcl. VAT
€5.40incl. VAT
Sold per: 10Min. order: 10
338 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | SI1 |
Housing material | Sinterbronze |
Flow rate at 6 Bar | 3390 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 |
Operating temperature | from -25 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 79 |