AVENTICS

AVENTICS 1824210243 CO1-FORM_B-024DC-4,8W-22MM magneetspoel

  • ERIKS:24104800
Image 1
Image 2
Image 1
Image 2
Save to list

€28.83/ pieceexcl. VAT

€34.88incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
CO1
Type of current
Direct current
Voltage
24
Frequency
50/60
Electricity consumption
4.8 W
Duty cycle
100%
Degree of protection (IP)
IP65