AVENTICS

AVENTICS 1824210223 CO1-FORM_A-024DC-4,4W-30MM magneetspoel

  • ERIKS:23850196
Image 1
Image 2
Image 1
Image 2
Save to list

€34.01/ pieceexcl. VAT

€41.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
CO1
Type of current
Direct current
Voltage
24
Electricity consumption
4 W
Duty cycle
100%
Degree of protection (IP)
IP65