

€2.03/ pieceexcl. VAT
€2.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | FPT |
Material | Brass, Nickel-plated |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/8 |
Threaded connection 2 | Internal thread (M) |
Connection 2 thread size | M 5 |
Sealing | PVC |
Operation temperature | from -20 to 70 °C |
Operating pressure | from 0 to 60 bar |