

€2.44/ pieceexcl. VAT
€2.95incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | FPT |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/8 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 1/8 |
Sealing | PVC |
Operation temperature | from -20 to 80 °C |
Operating pressure | from 0 to 16 bar |