

€5.69/ pieceexcl. VAT
€6.88incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CP1 |
Shape | Plug (male) |
Thread connection | External thread BSPP (G) |
Size of threaded connection (inch) | 3/8 |
Material | Brass, Nickel-plated |
Size | DN7.2 |
Wrench width | 19 mm |
Temperature range | from -10 to 90 °C |
Maximum operating pressure | 16 bar |
Total length | 33 mm |