




€21.96/ pieceexcl. VAT
€26.57incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | BSA |
Material | NBR |
Diameter | 42.6 mm |
Connection | G1/4 |
Operating temperature | from -10 to 70 °C |
Lifting capacity | 1.39 kg |