




€50.71/ pieceexcl. VAT
€61.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | BSG |
Material | NBR |
Diameter | 74 mm |
Connection | G1/4 |
Operating temperature | from -10 to 70 °C |
Lifting capacity | 14 kg |