




€323.63/ pieceexcl. VAT
€391.59incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | 167 |
Function | Double acting |
ISO standard | ISO 6431 |
Cushioning | Pneumatic |
Bore diameter | 50 mm |
Stroke length | 125 mm |
Port Size | G1/4 in |
Thread size piston-rod | M 16x1.5 |
Operating temperature | from -20 to 75 °C |
Operating pressure | from 2 to 10 bar |