




€118.23/ pieceexcl. VAT
€143.06incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | ICM |
Function | Single acting |
Cushioning | Mechanical |
Bore diameter | 16 mm |
Stroke length | 25 mm |
Port Size | M 5 mm |
Thread size piston-rod | M 6 |
Housing material | Stainless steel |
Material piston rod | Stainless steel |
Operating temperature | from -20 to 70 °C |
Operating pressure | from 3 to 10 bar |
Suitable for foods | Yes |