

€57.54/ pieceexcl. VAT
€69.62incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | SN2 |
Construction type housing | Block |
Measurement principle | Reed magnetic |
Operating voltage at DC | from 12 to 36 V |
Electrical connection | Plug, M8, 3-pin |
Operating status display | Yellow LED |
Ambient temperature | from -20 to 80 °C |
Degree of protection (IP) | IP67 |