AVENTICS

AVENTICS 0830100381 ST9-R2-K05V-030 3m naderingsschakelaar

  • ERIKS:11303571
Image 1
Save to list

€57.98/ pieceexcl. VAT

€70.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
ST9
Construction type housing
For T-slot
Measurement principle
Reed magnetic
Operating voltage at DC
from 12 to 24 V
Electrical connection
Cable, 2-wire open end
Operating status display
Yellow LED
Cable length
5 m
Material of cable sheath
PVC
Ambient temperature
from -20 to 80 °C
Degree of protection (IP)
IP65/IP67