

€49.06/ pieceexcl. VAT
€59.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | SN2 |
Construction type housing | Block |
Measurement principle | Reed magnetic |
Operating voltage at DC | from 12 to 60 V |
Electrical connection | Cable, 2-wire open end |
Operating status display | Yellow LED |
Cable length | 3 m |
Material of cable sheath | PVC |
Ambient temperature | from -20 to 80 °C |
Degree of protection (IP) | IP67 |