




€113.69/ pieceexcl. VAT
€137.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | KPZ |
Function | Single acting |
Cushioning | Mechanical |
Bore diameter | 25 mm |
Stroke length | 10 mm |
Port Size | M 5 mm |
Thread size piston-rod | M 6 |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 1.5 to 10 bar |