




€309.94/ pieceexcl. VAT
€375.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | BCP |
Function | Single acting |
Stroke length | 75 mm |
Port Size | G3/4 in |
Operating temperature | from -40 to 70 °C |
Operating pressure | from 0 to 8 bar |