




€238.73/ pieceexcl. VAT
€288.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | KHZ |
Function | Single acting |
Cushioning | Mechanical |
Bore diameter | 80 mm |
Stroke length | 10 mm |
Port Size | G1/4 in |
Thread size piston-rod | M 10 |
Operating temperature | from -25 to 80 °C |
Operating pressure | from 1 to 10 bar |