AVENTICS

AVENTICS 0822406341 KHZ-SA-032-0010-O korteslagcilinder

  • ERIKS:23850180
Image 1
Image 2
Image 1
Image 2
Save to list

€72.14/ pieceexcl. VAT

€87.29incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
KHZ
Function
Single acting
Cushioning
Mechanical
Bore diameter
32 mm
Stroke length
10 mm
Port Size
G1/8 in
Thread size piston-rod
M 6
Operating temperature
from -25 to 80 °C
Operating pressure
from 1.3 to 10 bar