AVENTICS

AVENTICS 0822393004 KPZ-DA-032-0025-004122411 000020-B

  • ERIKS:12572377
Image 1
Image 2
Image 1
Image 2
Save to list

€116.08/ pieceexcl. VAT

€140.46incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
KPZ
Function
Double acting
Cushioning
Mechanical
Bore diameter
32 mm
Stroke length
25 mm
Port Size
G1/8 in
Thread size piston-rod
M 8
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 10 bar