AVENTICS

AVENTICS 0822342007 TRB-DA-050-0200-0-2-2-111-BAS normcilinder ISO 15552

  • ERIKS:12140433
Image 1
Image 2
Image 1
Image 2
Save to list

€277.15/ pieceexcl. VAT

€335.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
TRB
Function
Double acting
ISO standard
ISO 15552
Cushioning
Pneumatic
Bore diameter
50 mm
Stroke length
200 mm
Port Size
G1/4 in
Thread size piston-rod
M 16x1.5
Operating temperature
from -20 to 80 °C
Operating pressure
from 1.5 to 10 bar