AVENTICS

AVENTICS 0822334503 MNI-DA-25-0050-D-31-01-1-00- 000-00 cylinder

  • ERIKS:12393353
Image 1
Image 2
Image 1
Image 2
Save to list

€109.41/ pieceexcl. VAT

€132.39incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
MNI
Function
Double acting
ISO standard
ISO 6432
Cushioning
Pneumatic
Bore diameter
25 mm
Stroke length
50 mm
Port Size
G1/8 in
Thread size piston-rod
M 10x1.25
Operating temperature
from -25 to 80 °C
Operating pressure
from 1 to 10 bar