




€236.28/ pieceexcl. VAT
€285.90incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | PRA |
Function | Double acting |
ISO standard | ISO 15552 |
Cushioning | Pneumatic |
Bore diameter | 63 mm |
Stroke length | 25 mm |
Port Size | G3/8 in |
Thread size piston-rod | M 16x1.5 |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 1.5 to 10 bar |