AVENTICS

AVENTICS 0822121008 PRA-DA-040-0250-0322111100000 000000000-B

  • ERIKS:12378926
Image 1
Image 2
Image 1
Image 2
Save to list

€197.92/ pieceexcl. VAT

€239.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
PRA
Function
Double acting
ISO standard
ISO 15552
Cushioning
Pneumatic
Bore diameter
40 mm
Stroke length
250 mm
Port Size
G1/4 in
Thread size piston-rod
M 12x1.25
Operating temperature
from -20 to 80 °C
Operating pressure
from 1.5 to 10 bar