




€474.81/ pieceexcl. VAT
€574.52incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | GPC-BV |
Function | Double acting |
Cushioning | Mechanical |
Bore diameter | 20 mm |
Stroke length | 75 mm |
Port Size | M 5 mm |
Housing material | Anodised aluminium |
Material piston rod | Stainless steel |
Operating temperature | from -10 to 70 °C |
Operating pressure | from 2 to 8 bar |