AVENTICS

AVENTICS 0822034202 MNI-DA-25-0025-U-01-01-1-00- 000-00 cylinder

  • ERIKS:11657658
Image 1
Image 2
Image 1
Image 2
Save to list

€88.89/ pieceexcl. VAT

€107.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
MNI
Function
Double acting
ISO standard
ISO 6432
Cushioning
Mechanical
Bore diameter
25 mm
Stroke length
25 mm
Port Size
G1/8 in
Thread size piston-rod
M 10x1.25
Operating temperature
from -25 to 80 °C
Operating pressure
from 1 to 10 bar