AVENTICS

AVENTICS 0822010821 KHZ-DA-020-0010-M-NR stroke 10mm

  • ERIKS:12307198
Image 1
Image 2
Image 1
Image 2
Save to list

€115.61/ pieceexcl. VAT

€139.89incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
KHZ
Function
Double acting
Cushioning
Mechanical
Bore diameter
20 mm
Stroke length
10 mm
Port Size
M 5 mm
Operating temperature
from -25 to 80 °C
Operating pressure
from 1 to 10 bar