AVENTICS

AVENTICS 0822010551 KHZ-DA-040-0010-O korteslagcilinder

  • ERIKS:24104613
Image 1
Image 2
Image 1
Image 2
Save to list

€97.97/ pieceexcl. VAT

€118.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
KHZ
Function
Double acting
Cushioning
Mechanical
Bore diameter
40 mm
Stroke length
10 mm
Port Size
G1/8 in
Thread size piston-rod
M 6
Operating temperature
from -25 to 80 °C
Operating pressure
from 0.6 to 10 bar