




€59.36/ pieceexcl. VAT
€71.83incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | KHZ |
Function | Double acting |
Cushioning | Mechanical |
Bore diameter | 16 mm |
Stroke length | 20 mm |
Port Size | M 5 mm |
Thread size piston-rod | M 5 |
Operating temperature | from -25 to 80 °C |
Operating pressure | from 1 to 10 bar |