

€515.63/ pieceexcl. VAT
€623.91incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CG1 |
ISO standard | ISO 6432 |
Bore diameter | 25 mm |
Stroke length | 600 mm |
Housing material | Anodised aluminium |
Operating temperature | from -20 to 80 °C |
Guide | Plain bearing guide |