AVENTICS

AVENTICS 0821302440 NL2-RGS-G038-GAU-MAN-100-SS drukregelventiel

  • ERIKS:12645631
Image 1
Save to list

€81.62/ pieceexcl. VAT

€98.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
NL2-RGS
Port thread type
BSPP (G)
Port Size
3/8 in
Pressure range
from 0.5 to 10 bar
With pressure gauge
Yes
Self-venting
Yes
Operating pressure
from 0.5 to 16 bar
Flow Rate (6.3 bar - delta p = 1 bar)
2000
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C