AVENTICS

AVENTICS 0821300932 NL4-SOV-G012-SOE-024-SS control block

  • ERIKS:11303192
Image 1
Save to list

€268.67/ pieceexcl. VAT

€325.09incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
NL4-SOV
Flow rate at 6 Bar
4000 l/min
Port thread type
BSPP (G)
Port Size
1/2 in
Operating pressure
from 2.5 to 10 bar
Maximum operating pressure
10 bar
Operation
Electrical
Function
3/2
Pilot supply
Internal
Operating voltage
24V DC
Electrical connection
Plug ISO 6952 type B
Protection class
IP65
Type of body
Body Ported
Ambient temperature
from -10 to 60 °C
Housing material
Zinc die-casting
Seal material
NBR