

€58.73/ pieceexcl. VAT
€71.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL4 |
Function | Distributor |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Operating temperature | from -10 to 60 °C |
Maximum operating pressure | 16 |
Flow rate | 11000 l/min |
Weight | 400 g |
Material seal | NBR |
Housing material | Zinc die-cast |