

€191.10/ pieceexcl. VAT
€231.23incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL2-SOV |
Flow rate at 6 Bar | 1100 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 2.5 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Electrical |
Function | 3/2 |
Pilot supply | Internal |
Operating voltage | 24V DC |
Electrical connection | Plug ISO 6952 type B |
Protection class | IP65 |
Type of body | Body Ported |
Ambient temperature | from -10 to 60 °C |
Housing material | Zinc die-casting |
Seal material | NBR |