

€99.61/ pieceexcl. VAT
€120.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL1-SSV |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Filtration level | 5 µm |
With pressure gauge | No |
Operating temperature | from -10 to 60 °C |
Maximum operating pressure | 16 |
Flow rate | 2200 l/min |
Weight | 430 g |
Material seal | NBR |
Housing material | Zinc die-cast |