AVENTICS

AVENTICS 0821300351 NL4-FRE-G012-GAU-100-PBS-HO- filter/drukregelventiel

  • ERIKS:24104573
Image 1
Save to list

€236.03/ pieceexcl. VAT

€285.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
NL4-FRE
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/2 in
Filtration level
5 µm
With pressure gauge
Yes
Drain type
Semi automatic
Bowl Material
Polycarbonate
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
0.5 - 10 bar
Flow rate
6900 l/min
Housing material
Zinc die-cast