AVENTICS

AVENTICS 0821201004 snelheidregelventiel G1/8

  • ERIKS:12733937
Image 1
Image 2
Image 1
Image 2
Save to list

€49.49/ pieceexcl. VAT

€59.88incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
CH01
Execution
Throttle valve
Port thread type
Internal thread BSPP (G)
Pneumatic connection 1
G1/8
Material housing
Anodised aluminium
Seal material
NBR
Operating pressure
from 0 to 10 bar
Temperature range
from 0 to 80 °C
Flow Rate (6 bar - delta p = 1 bar)
140