




€27.67/ pieceexcl. VAT
€33.48incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CC02-AL |
Fitting type | Check valve |
Material | Anodised aluminium |
Tube Outside Diameter | 8 |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Flow Rate (6 bar - delta p = 1 bar) | 360 |
Operating pressure | from 0.5 to 10 bar |
Operating temperature | from -10 to 70 °C |
Seal material | NBR |