




€77.57/ pieceexcl. VAT
€93.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CC01 |
Fitting type | Check valve |
Material | Anodised aluminium |
Thread type | Internal thread BSPP (G) |
Thread Size | 3/8 |
Flow Rate (6 bar - delta p = 1 bar) | 1600 |
Operating pressure | from 0.5 to 10 bar |
Operating temperature | from 0 to 80 °C |
Seal material | NBR |