




€77.77/ pieceexcl. VAT
€94.10incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NR02 |
Fitting type | Piloted check valve |
Material | Brass, Nickel-plated |
Thread type | Parallel (G) |
Thread Size | 1/4 |
Flow Rate (6 bar - delta p = 1 bar) | 680 |
Operating pressure | from 0.5 to 10 bar |
Operating temperature | from -20 to 80 °C |
Seal material | NBR |