




€29.01/ pieceexcl. VAT
€35.10incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NR01 |
Fitting type | Check valve |
Material | Brass, Nickel-plated |
Thread type | Parallel (G) |
Thread Size | 1/4 |
Flow Rate (6 bar - delta p = 1 bar) | 1600 |
Operating pressure | from 0.2 to 10 bar |
Operating temperature | from -10 to 70 °C |
Seal material | NBR |