AVENTICS

AVENTICS 0821002003 snelontluchter G1/4

  • ERIKS:23850143
Image 1
Image 2
Image 1
Image 2
Save to list

€60.99/ pieceexcl. VAT

€73.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Fitting type
Quick exhaust valve
Port thread type
Internal thread BSPP (G)
Port Size
1/4 in
Flow Rate (6 bar - delta p = 1 bar)
1000
Temperature range
from 0 to 80 °C
Operating pressure
from 0.5 to 10 bar
Housing material
Aluminium
Material seal
NBR