




€114.73/ pieceexcl. VAT
€138.82incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Fitting type | Quick exhaust valve |
Port thread type | Internal thread BSPP (G) |
Port Size | 1/2 in |
Flow Rate (6 bar - delta p = 1 bar) | 3500 |
Temperature range | from 0 to 80 °C |
Operating pressure | from 0.5 to 10 bar |
Housing material | Aluminium |
Material seal | NBR |