




€56.46/ pieceexcl. VAT
€68.32incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Port thread type | Parallel (G) |
Port Size | 1/8 in |
Temperature range | from 0 to 80 °C |
Operating pressure | from 1 to 10 bar |
Housing material | Aluminium |
Material seal | NBR |
Fluid | Compressed air |